Motion
HK3016
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #02150987
MFR #HK3016
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #02150987
MFR #HK3016

Mfr description
HK3016 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR25x30x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3016 Drawn Cup Needle Roller Bearing features a 30 mm bore diameter, open closure type, open ends drawn cup construction, 37 mm outside diameter, 16 mm overall width, and 0.08 lbs weight, making it suitable for automotive gearboxes, compressors, and industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)