Overview
Mfr description
62/32C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6232ZZC3BXMS
- Manufacturer Upc Number4991893741025
- UPC_NO4991893741025
- Weight31.53 lbs
- Description62/32C3 BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6232ZZC3BXMS is a radial/deep groove ball bearing with a 160mm bore, straight design, double shielded, 290mm OD, and 48mm width for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data