Motion
6313ZZNRC3

NTN
6313ZZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
MI ITEM #02151083
MFR #6313ZZNRC3
Your Price$580.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6313ZZNRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
MI ITEM #02151083
MFR #6313ZZNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$580.55/each(List $667.63)

Overview

Mfr description
6313ZZNRC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    2.1 mm
  • Max Rpm
    5800 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    23150 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Manufacturer Catalog Number
    6313ZZNRC3
  • Manufacturer Upc Number
    4547359579253
  • UPC_NO
    4547359579253
  • Weight
    4.72 lbs
  • Description
    6313ZZNRC3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313ZZNRC3 is a 65 mm bore radial/deep groove ball bearing with a 140 mm OD and 33 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text