Motion
2218K

NTN
2218K

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 160 mm OD, 40 mm Width, Open, CN
MI ITEM #02151085
MFR #2218K
Price$1,423.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2218K

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 160 mm OD, 40 mm Width, Open, CN
MI ITEM #02151085
MFR #2218K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,423.47/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Class 0
  • Weight
    6.83 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2218K BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 bore, 90 mm bore, open closure, 160 mm outside diameter, and 40 mm width for precise applications.
  • Manufacturer Catalog Number
    2218K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359262261
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15800 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359262261

Overview

Mfr description
2218K BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text