Motion
25 CONN LINK SPRING CLIP (SLIP FIT)

RENOLD JEFFREY
25 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151093
MFR #25 CONN LINK SPRING CLIP (SLIP FIT)
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151093
MFR #25 CONN LINK SPRING CLIP (SLIP FIT)

Mfr description
25 CONN LINK SPRING CLIP (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    3.10 mm
  • Pin Diameter
    2.29 mm
  • Pin Length
    7.90 mm
  • Pitch
    1/4 in
  • Plate Height
    2.8500 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    25
  • Type
    Connecting Link
  • UPC_NO
    6623900530541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)