Motion
35 CONN LINK SPRING CLIP (SLIP FIT)

RENOLD JEFFREY
35 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151095
MFR #35 CONN LINK SPRING CLIP (SLIP FIT)
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151095
MFR #35 CONN LINK SPRING CLIP (SLIP FIT)

Mfr description
35 CONN LINK SPRING CLIP (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.14/each

Specifications

Dimensions

  • Chain Overall Width
    9.525 mm
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    4.68 mm
  • Link Plate Height
    9.05 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    3.58 mm
  • Pin Length
    0.4720 in, 12 mm
  • Pitch
    3/8 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    0.1840 in, 4.68 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.235 lbs, 0.35 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35 CONN LINK SPRING CLIP (SLIP FIT)
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900531029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)