Motion
35 OL
Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151096
MFR #35 OL
Price$8.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151096
MFR #35 OL

Mfr description
35 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.02/each

Specifications

Dimensions

  • Chain Overall Width
    12 mm
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    4.68 mm
  • Link Plate Height
    9.05 mm
  • Link Plate Thickness
    1.25 mm
  • Pin Diameter
    3.58 mm
  • Pin Length
    0.4720 in, 12 mm
  • Pitch
    3/8 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    0.1840 in, 4.68 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.235 lbs, 0.35 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Bush Chain
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900531210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)