Motion
35A2X10 ft RIV

RENOLD JEFFREY
35A2X10 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02151098
MFR #35A2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35A2X10 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02151098
MFR #35A2X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-2 RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    High Carbon
  • Inside Width
    4.68 mm
  • Link Plate Height
    9.05 mm
  • Link Plate Thickness
    1.25 mm
  • Pin Diameter
    3.58 mm
  • Chain Overall Width
    22.2 mm
  • Roller Diameter
    5.08 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    15800 N
  • Transverse Pitch
    1.13 mm
  • Chain Number & Pitch
    35 / 3/8 in
  • Weight
    0.42 lbs
  • UPC_NO
    6623900530732
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text