Motion
35-2 CONN LINK SC

RENOLD JEFFREY
35-2 CONN LINK SC

Connecting Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151099
MFR #35-2 CONN LINK SC
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35-2 CONN LINK SC

Connecting Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151099
MFR #35-2 CONN LINK SC

Mfr description
35-2 CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Chain Overall Width
    22.2 mm
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    4.68 mm
  • Link Plate Height
    8.6 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    3.59 mm
  • Pin Length
    0.8740 in, 22.19 mm
  • Pitch
    3/8 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    0.1840 in, 4.68 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.417 lbs, 0.62 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35-2 CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900530701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)