Motion
40A1X10 ft RIV

RENOLD JEFFREY
40A1X10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151100
MFR #40A1X10 ft RIV
Price$18.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40A1X10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151100
MFR #40A1X10 ft RIV

Mfr description
40 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.25/ft

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.98 mm
  • Pin Length
    0.6460 in, 16.39 mm
  • Pitch
    1/2 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Tensile Strength
    13900 N
  • Weight
    0.43 lbs
  • Weight per Foot
    0.403 lbs, 0.6 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    40A1
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    40A1X10 ft RIV
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900532743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)