Motion
40 CONN LINK SPRING CLIP (SLIP FIT)

RENOLD JEFFREY
40 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151101
MFR #40 CONN LINK SPRING CLIP (SLIP FIT)
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02151101
MFR #40 CONN LINK SPRING CLIP (SLIP FIT)

Mfr description
40 CONN LINK SPRING CLIP (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Chain Overall Width
    12.7 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    0.6460 in, 16.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900532323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)