Motion
52314
Radial/Deep Groove Ball Bearing - Double-Direction, 55 mm Bore, 125 mm OD, 72 mm Width, Separable
MI ITEM #02151231
MFR #52314
List Price$1,834.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Double-Direction, 55 mm Bore, 125 mm OD, 72 mm Width, Separable
MI ITEM #02151231
MFR #52314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,834.79/each for your price

Overview

Mfr description
52314

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    Not Rated
  • Static Load Capacity
    65197.842 lbf
  • Dynamic Load Capacity
    30125.899 lbf
  • Radial Dynamic Load Capacity
    134000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    2750 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    523
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801198905
  • Max Operating Temperature
    302 °F
  • Description
    Axial deep groove ball bearing 523, double direction, steel sheet metal cage
  • Weight
    8.58 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text