Motion
6004
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02151240
MFR #6004
Price$47.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02151240
MFR #6004

Mfr description
6004C0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6004C0 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6004 is a 20 mm bore radial deep groove ball bearing with open design and 42 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    6004
  • Manufacturer Upc Number
    029176012488
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)