Motion
6212
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #02151244
MFR #6212
Price$138.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #02151244
MFR #6212

Mfr description
6212 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.89/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.71 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6212 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6212 is a radial deep groove ball bearing with a 60 mm bore, open, 110 mm outside diameter, and 22 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6212
  • Manufacturer Upc Number
    029176015182
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)