Motion
16012
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #02151249
MFR #16012
Price$158.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #02151249
MFR #16012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.10/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    11 mm
  • Weight
    0.6 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16012 J RADIAL BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 16012 is a 60mm bore radial deep groove ball bearing with open design, 95mm OD, and 11mm width for general applications.
  • Manufacturer Catalog Number
    16012
  • Manufacturer Upc Number
    029176059469
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059469

Overview

Mfr description
16012 J RADIAL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text