Motion
6001
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade, Extra Light - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02151255
MFR #6001
Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade, Extra Light - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02151255
MFR #6001

Mfr description
6001 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.53/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6001 BALL BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6001 is a 12mm bore radial deep groove ball bearing with open design, 28mm OD, and 8mm width for general applications.
  • Manufacturer Catalog Number
    6001
  • Manufacturer Upc Number
    029176012235
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)