Motion
6203
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02151258
MFR #6203
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #02151258
MFR #6203

Mfr description
6203 C0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6203 C0 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6203 is a radial deep groove ball bearing with a 17 mm bore, open, 40 mm outside diameter, and 12 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6203
  • Manufacturer Upc Number
    029176014048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)