Motion
6209ZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #02151260
MFR #6209ZNR
List Price$133.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #02151260
MFR #6209ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.77/each for your price

Overview

Mfr description
6209-ZNR C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    19 mm
  • Overall Width
  • Overall Length
    85 mm
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    19 mm
  • Manufacturer Catalog Number
    6209ZNR
  • Manufacturer Upc Number
    029176034664
  • UPC_NO
    029176034664
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209ZNR is a radial deep groove ball bearing with a 45mm bore and 85mm outside diameter, perfect for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text