Motion
40-2 CONN LINK SC

RENOLD JEFFREY
40-2 CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #02151290
MFR #40-2 CONN LINK SC
Price$9.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #02151290
MFR #40-2 CONN LINK SC

Mfr description
40-2 CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.36/each

Specifications

Dimensions

  • Chain Overall Width
    30.8 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    11.2 mm
  • Pin Diameter
    3.97 mm
  • Pin Length
    1.2130 in, 30.80 mm
  • Pitch
    1/2 in
  • Plate Height
    2.3120 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    40
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900531777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)