Motion
41 CONN LINK SPRING CLIP (SLIP FIT)

RENOLD JEFFREY
41 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02151295
MFR #41 CONN LINK SPRING CLIP (SLIP FIT)
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
41 CONN LINK SPRING CLIP (SLIP FIT)

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02151295
MFR #41 CONN LINK SPRING CLIP (SLIP FIT)

Mfr description
41 CONN LINK SPRING CLIP (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.2500 in, 6.34 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    0.5710 in, 14.50 mm
  • Pitch
    1/2 in
  • Roller Width
    0.2500 in, 6.35 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.282 lbs, 0.42 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    41 CONN LINK SPRING CLIP (SLIP FIT)
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900533696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)