Motion
50A1X10 ft RIV

RENOLD JEFFREY
50A1X10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02151297
MFR #50A1X10 ft RIV
Price$21.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50A1X10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02151297
MFR #50A1X10 ft RIV

Mfr description
50 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.84/ft

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Inside Width
    9.4 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Tensile Strength
    21800 N
  • Weight
    0.72 lbs
  • Weight per Foot
    0.672 lbs, 1 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    50A1X10 ft RIV
  • Material
    Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900534853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)