Motion
50SS STAINLESS CONN LINK SC

RENOLD JEFFREY
50SS STAINLESS CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02151301
MFR #50SS STAINLESS CONN LINK SC
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50SS STAINLESS CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02151301
MFR #50SS STAINLESS CONN LINK SC

Mfr description
50SS STAINLESS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Chain Overall Width
    15.875 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.04 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    1 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50SS STAINLESS CONN LINK SC
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900535300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)