Motion
50-3 OL
Offset Link - 50 / 5/8 in Pitch, Cottered
MI ITEM #02151304
MFR #50-3 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 50 / 5/8 in Pitch, Cottered
MI ITEM #02151304
MFR #50-3 OL

Mfr description
50-3 OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    56.5 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.09 mm
  • Roller Diameter
    10.16 mm
  • Transverse Pitch
    18.11 mm
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900534112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)