Motion
60 OL
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151306
MFR #60 OL
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151306
MFR #60 OL

Mfr description
60 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.16/each

Specifications

Dimensions

  • Chain Overall Width
    25.3 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    0.4750 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    0.08 lbs
  • Weight per Foot
    0.988 lbs, 1.47 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900537083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)