Motion
60H HEAVY OL

RENOLD JEFFREY
60H HEAVY OL

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151308
MFR #60H HEAVY OL
Price$17.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60H HEAVY OL

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151308
MFR #60H HEAVY OL

Mfr description
60H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.51/each

Specifications

Dimensions

  • Chain Overall Width
    28.6 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    3.17 mm
  • Pin Diameter
    5.94 mm
  • Pin Length
    1.1270 in, 28.62 mm
  • Pitch
    3/4 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    11.91 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    6623900536727
  • Working Load Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)