Motion
60-2 OL
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151311
MFR #60-2 OL
Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151311
MFR #60-2 OL

Mfr description
60-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.42/each

Specifications

Dimensions

  • Chain Overall Width
    48.1 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    2.45 mm
  • Pin Diameter
    5.94 mm
  • Pin Length
    1.8940 in, 48.10 mm
  • Pitch
    3/4 in
  • Plate Height
    2.8500 in
  • Roller Diameter
    11.91 mm
  • Transverse Pitch
    22.78 mm
  • Weight
    0.15 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900536000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)