Motion
60-3 OL
Offset Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02151315
MFR #60-3 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 60 / 3/4 in Pitch, Cottered
MI ITEM #02151315
MFR #60-3 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    11.91 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Pin Diameter
    5.96 mm
  • Chain Overall Width
    70.9 mm
  • Transverse Pitch
    22.78 mm
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900536154
  • Weight
    0.17 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text