Motion
100 CONN LINK CP

RENOLD JEFFREY
100 CONN LINK CP

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151326
MFR #100 CONN LINK CP
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100 CONN LINK CP

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151326
MFR #100 CONN LINK CP

Mfr description
100 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Chain Overall Width
    39.7 mm
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.5630 in, 39.70 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900525073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)