Motion
100-2X10 ft RIV

RENOLD JEFFREY
100-2X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151329
MFR #100-2X10 ft RIV
Price$256.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-2X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151329
MFR #100-2X10 ft RIV

Mfr description
100-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.73/ft

Specifications

Dimensions

  • Chain Overall Width
    75.4 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    2.9690 in, 75.40 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7440 in, 18.90 mm
  • Tensile Strength
    174000 N
  • Transverse Pitch
    35.76 mm
  • Weight
    5.46 lbs
  • Weight per Foot
    5.645 lbs, 8.4 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    100-2X10 ft RIV
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900524519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)