Motion
120-2X10 ft RIV

RENOLD JEFFREY
120-2X10 ft RIV

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151335
MFR #120-2X10 ft RIV
Price$295.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-2X10 ft RIV

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02151335
MFR #120-2X10 ft RIV

Mfr description
120-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.75/ft

Specifications

Dimensions

  • Chain Overall Width
    94.7 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    11.11 mm
  • Pin Length
    3.7280 in, 94.70 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.7010 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Tensile Strength
    250000 N
  • Transverse Pitch
    45.44 mm
  • Weight
    8.00 lbs
  • Weight per Foot
    7.392 lbs, 11 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766008476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)