Motion
120-2 CONN LINK CP

RENOLD JEFFREY
120-2 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02151338
MFR #120-2 CONN LINK CP
Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-2 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #02151338
MFR #120-2 CONN LINK CP

Mfr description
120-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.31/each

Specifications

Dimensions

  • Chain Overall Width
    3.73 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.43 in
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.44 in
  • Pin Length
    3.7280 in, 94.70 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    0.880 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    0.95 lbs
  • Weight per Foot
    7.39 lbs, 11 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120-2 CONN LINK CP
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    120
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900525882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)