Motion
120-2 OL
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151340
MFR #120-2 OL
Price$102.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151340
MFR #120-2 OL

Mfr description
120-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.13/each

Specifications

Dimensions

  • Chain Overall Width
    94.7 mm
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    11.11 mm
  • Pin Length
    3.7280 in, 94.70 mm
  • Pitch
    1-1/2 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    22.23 mm
  • Transverse Pitch
    45.44 mm
  • Weight
    1.05 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900525929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)