Motion
140-2X10 ft RIV

RENOLD JEFFREY
140-2X10 ft RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02151342
MFR #140-2X10 ft RIV
Price$362.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-2X10 ft RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #02151342
MFR #140-2X10 ft RIV

Mfr description
140-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.52/ft

Specifications

Dimensions

  • Chain Overall Width
    101.8 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.61 mm
  • Overall Length
    10 ft
  • Pin Diameter
    12.71 mm
  • Roller Diameter
    25.4 mm
  • Tensile Strength
    340000 N
  • Transverse Pitch
    48.87 mm
  • Weight
    8.40 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766008612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)