Motion
140-2 OL
Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #02151343
MFR #140-2 OL
Price$159.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #02151343
MFR #140-2 OL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.14/each

Specifications

Dimensions

  • Chain Overall Width
    101.8 mm
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.61 mm
  • Pin Diameter
    12.71 mm
  • Roller Diameter
    25.40 mm
  • Transverse Pitch
    48.87 mm
  • Weight
    1.56 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ISO 606
  • UPC_NO
    6623900527213

Overview

Mfr description
140-2 OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text