Motion
160 OL
Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151347
MFR #160 OL
Price$116.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151347
MFR #160 OL

Mfr description
160 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.38/each

Specifications

Dimensions

  • Chain Overall Width
    63.1 mm
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    31.55 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.4840 in, 63.10 mm
  • Pitch
    2 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    1.00 lbs
  • Weight per Foot
    6.988 lbs, 10.4 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    160-1
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    160 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900528708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)