Motion
160-2 CONN LINK CP

RENOLD JEFFREY
160-2 CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151349
MFR #160-2 CONN LINK CP
Price$86.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160-2 CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151349
MFR #160-2 CONN LINK CP

Mfr description
160-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.68/each

Specifications

Dimensions

  • Chain Overall Width
    4.79 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.240 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.56 in
  • Pin Length
    4.7870 in, 121.59 mm
  • Pitch
    2 in
  • Plate Height
    0.7090 in
  • Roller Diameter
    1.130 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    1.90 lbs
  • Weight per Foot
    13.84 lbs, 20.6 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    160-2 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    160
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900528104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)