Motion
200 OL
Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151355
MFR #200 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02151355
MFR #200 OL

Mfr description
200 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    80.3 mm
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    19.85 mm
  • Pin Length
    3.0280 in, 76.90 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    39.67 mm
  • Roller Width
    1.4900 in, 37.85 mm
  • Weight
    2.05 lbs
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    200 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900731757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)