Motion
40-2 OL
Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151373
MFR #40-2 OL
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151373
MFR #40-2 OL

Mfr description
40-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Chain Overall Width
    30.8 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    11.2 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.97 mm
  • Pin Length
    1.2130 in, 30.80 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Transverse Pitch
    14.38 mm
  • Weight
    0.05 lbs
  • Weight per Foot
    0.806 lbs, 1.2 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40-2 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900531852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)