Motion
41 OL
Offset Link - 41 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151376
MFR #41 OL
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 41 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151376
MFR #41 OL

Mfr description
41 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Chain Overall Width
    0.571 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.246 in
  • Link Plate Height
    0.39 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.5710 in, 14.50 mm
  • Pitch
    1/2 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.2500 in, 6.35 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.282 lbs, 0.42 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    41 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    6623900533740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)