Motion
80-2 CONN LINK CP

RENOLD JEFFREY
80-2 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material
Mi Item #02151380
MFR #80-2 CONN LINK CP
Price$23.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material
Mi Item #02151380
MFR #80-2 CONN LINK CP

Mfr description
80-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.97/each

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.31 in
  • Pin Length
    2.4370 in, 61.89 mm
  • Pitch
    1 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    0.630 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    0.35 lbs
  • Weight per Foot
    3.696 lbs, 5.5 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2 CONN LINK CP
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900538936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)