Motion
80-2 OL
Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151381
MFR #80-2 OL
Price$63.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02151381
MFR #80-2 OL

Mfr description
80-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.43/each

Specifications

Dimensions

  • Chain Overall Width
    61.9 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    2.4370 in, 61.89 mm
  • Pitch
    1 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Transverse Pitch
    29.29 mm
  • Weight
    0.33 lbs
  • Weight per Foot
    3.696 lbs, 5.5 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ANSI, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900538998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)