Motion
100A1X10 ft RIV

RENOLD JEFFREY
100A1X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02151383
MFR #100A1X10 ft RIV
Price$91.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100A1X10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02151383
MFR #100A1X10 ft RIV

Mfr description
100 RIV ROLLER CHAIN
  • Renold link plate shape and hole profiles are computer modeled to optimize stress distribution for greater fatigue performance
  • Ball drifted holes prevent cracks from spreading, ensuring quality press fits with tolerances that minimize wear
  • Shot peening extends fatigue resistance for longer, smoother performance at maximum loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.83/ft

Specifications

Dimensions

  • Chain Overall Width
    39.7 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.5630 in, 39.70 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7440 in, 18.90 mm
  • Tensile Strength
    87000 N
  • Weight
    2.71 lbs
  • Weight per Foot
    2.82 lbs, 4.2 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    100A1
  • Material
    Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +60 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900731245
  • Working Load Capacity
    5060 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)