Motion
7428-3X
Pyrolon XT Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue
MI ITEM #02151599
MFR #7428-3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon XT Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue
MI ITEM #02151599
MFR #7428-3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07428-3X SUIT
  • Pyrolon XT - "Xtra Tough" Disposable FR Coverall for the additional protection your primary FR/ARC clothing needs from dirt, grease, oil and other harmful contaminants.
  • Attached hood, Zipper closure, Elastic wrists and ankles

Specifications

  • Garment Use
    General Purpose
  • Product Line
    Pyrolon XT
  • Color
    Blue
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Closure Type
    Zipper Front
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text