Specifications
Dimensions
- Container Size13 oz
Details
- CertificationHFR Rating -2.4.0
- ColorTransparent
- CompositionCarbon Dioxide, Ethylbenzene, Heptane, Light Aromatic Hydrocarbons, Xylene
- TypeGeneral Purpose Mold Release, Rust Preventative
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)