Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size256T
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension25.27 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight425 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsChemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1768 rpm
- Description Keyword20 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesMeets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2024 100% cast iron construction for rigidity and reduced vibration Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification MAX GUARD® Class H insulation system IP55 protection Constant Torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Internal and external epoxy finish
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps24.2 A
- Full Load Current24.10 A
- Full Load Efficiency93 %
- Insulation ClassH
- IP Rating55
- KVA CodeG
- kW14.90 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856190475
- Motor CategorySevere Duty Motors
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6209
- Product TypeSevere Duty Motors
- Shaft RotationSelective Clockwise
- Shaft TypeT
- Standards MetCE, CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- UPC_NO722856019981
- Wiring Diagram