Motion
184TTTCD6576AA

LEESON ELECTRIC
184TTTCD6576AA

Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 184T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02151701
MFR #184TTTCD6576AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTTCD6576AA

Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 184T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02151701
MFR #184TTTCD6576AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1200RPM E633 TENV 460V 184T 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Description Keyword
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    184T
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1175 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    L
  • Starting Method
    Line Or Inverter
  • kW
    1.50 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    3.0 A
  • Full Load Current
    3.00 A
  • Full Load Efficiency
    88.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Selective Clockwise
  • Overall Length C Dimension
    13.71 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6205
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Features
    Meets or exceeds NEMA Premium® efficiencies 100% cast iron construction for rigidity and reduced vibration IP55 enclosure MAX GUARD® Class H insulation system Hazardous Duty Division 2, Zone 2, Class I, Groups A,B,C,D, Temperature code T2B Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification Constant Torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    55
  • Standards Met
    CE, CSA
  • Weight
    102 lbs
  • Applications
    Chemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856191915
  • UPC_NO
    722856019554
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text