Motion
PVQ13 A2R SE1S 20 CG 30 S2

VICKERS BY DANFOSS
PVQ13 A2R SE1S 20 CG 30 S2

Hydraulic Piston Pump - PVQ, 13.8 cc/rev Displacement, Right Hand Input Rotation
Mi Item #02151763
MFR #PVQ13 A2R SE1S 20 CG 30 S2
Price$4,182.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ13 A2R SE1S 20 CG 30 S2

Hydraulic Piston Pump - PVQ, 13.8 cc/rev Displacement, Right Hand Input Rotation
Mi Item #02151763
MFR #PVQ13 A2R SE1S 20 CG 30 S2

Mfr description
PVQ13 A2R SE1S 20 CG 30 S2 PUMP
  • Reduced operating noise
  • Longer life
  • Lower operating pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,182.54/each

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring
  • Overall Height
    131.5 mm
  • Overall Length
    221.4 mm
  • Overall Width
    226.4 mm
  • Port Thread Size
    1-1/16–12 SAE

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    50 °C
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator Modified for Hydraulic Remote Control
  • Controller Type
    Adjustable Hydraulic Remote Control Pressure Compensator
  • Displacement
    13.8 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Cast Iron
  • Flow Compensator Range
    None
  • Fluid Cleanliness
    ISO 18/13
  • Fluid Comp
    None
  • Housing Material
    Cast Iron
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Operating Temperature
    130 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    Without Max Volume Stop
  • Maximum Case Pressure
    0.35 bar
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Noise Level
    63 decibel
  • Peak Pressure
    140 bar
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    Maximum of 2000 psi
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVQ Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)