Motion
370175A
Oil Seal - Solid, 7.125 in Shaft Dia., 8.758 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02151784
MFR #370175A
Price$196.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 7.125 in Shaft Dia., 8.758 in OD, 0.605 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02151784
MFR #370175A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.47/each

Specifications

Dimensions

  • Outside Diameter
    8.758 in
  • Overall Width
    0.605 in
  • Shaft Diameter
    7.125 in
  • Weight
    1.34 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893525730
  • Solid / Split
    Solid

Overview

Mfr description
370175A OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought