Motion
75-668
LubriMatic Lever Type Oiler, Capacity: 8qt, Spout Type: Flexible, Spout Length: 14"
Mi Item #02152442
MFR #75-668
Price$189.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LubriMatic Lever Type Oiler, Capacity: 8qt, Spout Type: Flexible, Spout Length: 14"
Mi Item #02152442
MFR #75-668

Mfr description
75-668 OIL CAN
  • Easy one-hand operation
  • Thumb-operated valve controls flow
  • Flip action lock keeps the valve open
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.18/each

Specifications

Dimensions

  • Spout Length
    14 in

Details

  • Capacity
    8 qt (US)
  • Features & Benefits
    • Easy one-hand operation• Thumb-operated valve controls flow• Flip action lock keeps the valve open• 14” flexible metal spout with tapered 1/2” OD tip swings into the necessary angle for hard-to-reach jobs• Recessed bottom drains fully and protects wall from puncturing, rolled edge top helps prevent oil spillage
  • Spout Type
    Flexible
  • Type
    Lever Type Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)