Motion
3CMS4-B
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 3/8 in Body Size, Silicone Seal
MI ITEM #02153242
MFR #3CMS4-B
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/2 in Hose Barb, 3/8 in Body Size, Silicone Seal
MI ITEM #02153242
MFR #3CMS4-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.20/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Length
    3.28 in
  • Weight
    0.280 lbs

Details

  • Actual Burst Pressure
    6700 psi w/ Brass Plug; 6100 psi w/ Steel Plug
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/2 in

Overview

Mfr description
3CMS4-B COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text